Welcome to Würth Belux Only for professionals

Vehicle battery charger

Veh battery charger, 6/12/24 V - 35 A
CHRG-BTRY-VEH-6/12/24V-35A

Art.-no. 0510955607

EAN 4050642512634

Individual price display after login
Vehicle battery charger

Art.-no. 0510955607

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful battery charger with active inverter technology for use during diagnostics and software updates. Professional 6/12/24 V - 35 A

Powerful battery charger with active inverter technology for use in workshops during diagnostics and software updates


Suitable for use in workshops for passenger cars, lorries, buses, motorcycles, emergency vehicles, construction vehicles and agricultural vehicles. Suitable for all common battery types (conventional lead-acid, lead-calcium/silver fleece batteries (AGM, MF) as well as maintenance-free lead-gel batteries) and there is no need to disconnect the battery from the vehicle power supply.



Animated LCD


Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.



Automatic voltage detection


There is no need to pre-select the battery voltage (6, 12 or 24 V).



Robust metal housing with rubber edge protection


Very stable and protected against paint damage



Diagnostics and software updates


During diagnostics and software updates, the buffer mode supplies the parallel consumers with energy. The battery charger delivers a current of up to 35 A for this purpose.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic safety

  • Short-circuit protection


Scope of delivery:


  • Charger Professional 6/12/24 V - 35 A

  • Incl. plug-in charging cable (10 mm², length of 2.5 m) with fully insulated charging clamps (80 A)

  • Plug-in mains cable (length of 2 m)

  • Edge protection
Notice

Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars+trucks), Hyundai, Opel/GM, Fiat Group, Renault trucks, Volvo trucks, Scania, DAF, MAN

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Diagnostics and flashing


Parallel consumers are supplied with energy during diagnostics and when flashing control units. The charger delivers a current of 35 A for this purpose and the battery voltage of 6 V, 12 V or 24 V is pre-selected automatically.



Charging


The charger initiates the charging process automatically at a battery voltage of 2 V. The Plug & Charge feature enables fully automatic charging of the vehicle battery and buffering of parallel consumers during restricted time frames for service work.



Refresh mode


This mode regenerates deeply discharged batteries (desulphation). This process involves an IUIoU characteristic curve controlled by a micro-processor.



Battery change


Back-up mode ensures that all user settings in the vehicle are retained when the battery is changed.



Power supply mode


Guarantees an external power supply without support from the battery.



Replacing


Data back-up function: If the vehicle battery is removed or replaced, saved data (e.g. radio, clock settings etc.) is retained. The charger temporarily acts as a power supply in place of the battery.

Min. charging voltage

6 V/DC

Max. charging voltage

24 V/DC

Charging current

35 A

Min./max. rechargeable battery/battery capacity

3-350 Ah

Charging characteristics

IUoU

IP protection class

IP 40/IP 44

Length (battery charging cable with terminals)

2.5 m

Cable cross section

10 mm²

Length x width x height

270 x 168 x 100 mm

Product weight (per item)

3695.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Charging cable

CHRGCBL-(F.0510955604)-L5M

x 1 pcs
Charging cable with clamps for vehicle battery chargers

CHRGCBL-(F.0510955604)-W.CLMP-L5M-10SMM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information