Variable modular block
Module block 2 with workbench
MODBLOCK-VEH-V-SYSTEM-VMBW02
Art.-no. 0963560452
EAN 4053479018478
Register now and access more than 125,000 products
Suitable for many vehicle types
See assignment table
Consisting of:
Substructure with aluminium flap and integrated load securing rail
Flap height 105 mm
Substructure clearance 420 mm
With integrated retractable workbench including vice and turntable
For working outside the vehicle
2 drawers with aluminium panel
Integrated one-handed locking across entire drawer width
Each drawer can take load of 40 kg
3 drawers with aluminium panel in longitudinal direction
For easy and rapid removal from the sliding door area
Each drawer can take load of 75 kg
2 support brackets
Suitable for plastic cases
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012 and RAL 3020
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plate
Datasheets(X)
Type description | VMBW02 |
Width | 1112 mm |
Height | 980 mm |
Depth | 382 mm |
Product weight (per item) | 81.700 kg |
Colour | Basalt grey RAL 7012, Traffic red RAL 3020 |
Material | Aluminium, steel |