Variable modular block
Module block 15
MODBLOCK-VEH-V-SYSTEM-VMB415
Art.-no. 0963560415
EAN 4053479442266
Register now and access more than 125,000 products
Suitable for many vehicle types
See assignment table
Consisting of:
Substructure with aluminium panel
Substructure clearance 450 mm
2 drawers with aluminium panel
Integrated one-handed locking across entire drawer width
Case pull-out shelf
Suitable for steel and plastic cases
Aluminium storage rack
For clear storage of tools and small parts
Storage box shelving
With 6 storage boxes (size 2)
For clear storage of small parts
Worktop made from multi-layer bonded beech wood
Steel raised lip
Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012
Polypropylene storage boxes
Includes non-slip mats for storage racks and drawers
Includes mounting kit and separating plate
Datasheets(X)
Type description | VMB415 |
Width | 1390 mm |
Height | 1060 mm |
Depth | 382 mm |
Product weight (per item) | 50.000 kg |
Colour | Basalt grey RAL 7012 |
Material | Steel/aluminium |