Welcome to Würth Belux Only for professionals

Variable modular block

Module block 10
MODBLOCK-VEH-V-SYSTEM-VMB410

Art.-no. 0963560410

EAN 4053479018430

Individual price display after login
Variable modular block

Art.-no. 0963560410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premounted and ready for installation

Suitable for many vehicle types


See assignment table



Consisting of:


Substructure with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Substructure clearance 390 mm


Drawer with aluminium panel


Integrated one-handed locking across entire drawer width


2 case pull-out shelves


Suitable for steel and plastic cases


Aluminium storage rack


For clear storage of tools and small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012 and RAL 3020



Each drawer and case shelf can take load of 40 kg



Includes non-slip mats for drawers, storage racks, and top frame



Includes mounting kit and separating plate

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VMB410

Width

1112 mm

Height

980 mm

Depth

382 mm

Product weight (per item)

35.600 kg

Colour

Basalt grey RAL 7012, Traffic red RAL 3020

Material

Aluminium, steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information