Variable modular block
Module block 3
MODBLOCK-VEH-V-SYSTEM-VMB403
Art.-no. 0963560403
EAN 4053479018379
Register now and access more than 125,000 products
Suitable for many vehicle types
See assignment table
Consisting of:
Substructure with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Substructure clearance 450 mm
2 drawers with aluminium panel
Integrated one-handed locking across entire drawer width
Case pull-out shelf
Suitable for steel and plastic cases
Aluminium storage rack
For clear storage of tools and small parts
Storage rack with aluminium flap
For easy removal of tools and small parts
Flap height 105 mm
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012 and RAL 3020
Each drawer and case shelf can take load of 40 kg
Includes non-slip mats for drawers, storage racks, and top frame
Includes mounting kit and separating plate
Datasheets(X)
Type description | VMB403 |
Width | 1390 mm |
Height | 1130 mm |
Depth | 382 mm |
Product weight (per item) | 41.100 kg |
Colour | Basalt grey RAL 7012, Traffic red RAL 3020 |
Material | Aluminium, steel |