Variable modular block
Modular block 1
MODBLOCK-VEH-V-SYSTEM-VMB401
Art.-no. 0963560401
EAN 4053479018355
Register now and access more than 125,000 products
Suitable for multiple vehicle types
(See compatibility table)
Contents:
Substructure with aluminium flap
180 mm high for easy removal of heavy components
450 mm substructure clearance
Four drawers with aluminium panel
Integrated one-hand closure across the entire drawer width
Two removable shelves for cases
Suitable for steel and plastic cases
Aluminium upper frame
Combination of high-strength aluminium and steel with high-quality lacquer finishes in RAL 7012 and RAL 3020
Each drawer and case module can support a load of 40 kg
Includes non-slip mats for the drawers and the upper frame
Includes assembly kit and spacer plate
Datasheets(X)
Type description | VMB401 |
Width | 1112 mm |
Height | 980 mm |
Depth | 382 mm |
Product weight (per item) | 42.000 kg |
Colour | Basalt grey RAL 7012, Traffic red RAL 3020 |
Material | Aluminium, steel |