Welcome to Würth Belux Only for professionals

Valley/ridge clip for flat clay bricks

Ridge/arris clip flat bricks
RIDGCLIP-F.FLATBRICK

Art.-no. 0681420100

EAN 4045727602577

Individual price display after login
Valley/ridge clip for flat clay bricks

Art.-no. 0681420100

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal stainless steel retaining clip for quick installation of cut pantiles in hip and valley areas.
  • Stainless steel retaining clip (material 1.4310) with integrated 500 mm stainless steel binding wire

  • Clips can be clipped or hammered on easily for efficient use, which eliminates the need for complex, time-consuming and material-intensive drilling

  • Equipped with 500 mm stainless steel binding wire
Notice

Due to the many different roof tile models and different rebate designs, always check the suitability of the retaining clip for the individual tile type using a sample.

Instructions
Fit cut tiles as closely as possible to the roof valley or ridge so that the clip is completely covered by the roll ridge and the ridge tile
Fit valley/ridge clip diagonally
Then fully hammer onto the cut roof tile

Secure binding wire to the substructure under slight tension, using a fastening material that is at least protected against corrosion (screw or nail)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal application for cut roof tiles up to a thickness of approx. 17 mm

Instructions

Fit cut tiles as closely as possible to the roof valley or ridge so that the clip is completely covered by the roll ridge and the ridge tile.


Position the valley/ridge clip at an angle and then fully hammer onto the cut roof tile or clip onto the head rebate, and check that the clip is securely seated.


Secure binding wire to the substructure under slight tension, using a fastening material that is at least protected against corrosion (screw or nail).

Material

Stainless steel A2, 1.4310

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information