Welcome to Würth Belux Only for professionals

Vacuum oil collector, 80 L

Waste oil collector
WASTEOILCOLL-VA-IETM-80LTR

Art.-no. 071593 967

EAN 4058794136265

Individual price display after login
Vacuum oil collector, 80 L

Art.-no. 071593 967

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enables engine oil to be collected via vacuum or gravity.

Supplied with a set of 6 probes


Can be used on most vehicles


Graduated transparent jar


Permits checking of the oil quantity and quality


Easy to move


4 wheels: 2 fixed and 2 swivel


Gravity-based oil collector


With telescopic mast + a grille to recover the seal


Handle


Oil level dipstick for the main tank


Compressed-air tank drainage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The vacuum system allows the engine to be drained without the need to raise the vehicle on a ramp.


Allow 2 male Compressed-air fitting, ISO 6150, Series B: Art. no. 0699271001.

Bin capacity

80 l

Min./max. height

1020-1620 mm

Tray diameter

430 mm

Max. height

1620 mm

Tray height

125 mm

Tray capacity

12 l

Number of steering rollers

2 PCS

Number of fixed rollers

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information