VS COR Fold storage basket set for corner cabinet fittings
Basket set for corner cabinet fitting VS COR Fold
BSKT-SET-F.CARSLFITT-PULOUT-PREMEA-900
Art.-no. 0683730368
EAN 4046777361650
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
When the cabinet is opened, the front baskets - which can be placed at different heights - open out automatically, thereby ensuring unrestricted access to the rear baskets
- High-quality baskets for height-adjustable mounting in extension frames
Product information
Datasheets(X)
Suitable for cabinet width | 900 mm |
Load capacity | 8 kg |
Cage version | Premea |
Material | Steel / wood |
Surface | Chrome plated |
Colour | White |