VKP TRIO 750 HIGH PERFORMANCE sealing tape
SEALTPE-RAL-VKP-TRIO750-74/7-18MM-15M
Art.-no. 0875467407
EAN 4061975324863
Register now and access more than 125,000 products
Quick, simple, efficient
- Covers multiple work steps and therefore saves a lot of time
- Thermally insulating, sound-insulating and air-tight with just one product
- Replaces three conventional products and therefore significantly reduces the amount of material stored
- Very good thermal insulation and sound insulation in the central zone
- For quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors
- Extremely air-tight and thermally insulating for maximum energy savings
Protective outside
- Water barrier on the outside resists driving rain up to at least 1,050 Pa
- The water barrier complies with DIN 18542:2020-04
Insulating inside
- Fully air-tight in accordance with DIN 18542:2020-04 and the EU Energy Performance of Buildings Directive 2020
- Meets the high requirements of Passivhaus and Zero-Energy Building standards.
- Polymer film on the inside allows a vapour pressure gradient from indoors to outdoors
This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.
- Take into account structural movement and temporary elongations of the existing joints when determining the appropriate tape size.
- Expansion speed depends on temperature.
- Store in a cool location during hot weather.
- Store in a warm location during cold weather.
- Please use VKP Plus for joints between solid components.
- We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area.
- Perform adequate tests when applying paints and sealants.
- No interactions with commercially available plastering mortar.
- The window is secured using spaced installation.
- Façade joints under a heavy load must be sealed with VKP Plus.
Datasheets(X)
- Sealing of window and door joints.
- Joints connecting conservatories to the main building and other structural connections.
- Also ideal for structures built to Passive House and Zero-Energy Building standards.
Preparation
- Clean any loose dirt from the substrates.
- A smooth coating is required in the case of unevenness.
- Cut off approx. 2 cm from the beginning and end of the tape.
- Allow approx. 2 cm per metre of extra length when cutting the tape to size.
Installation on windows
- Remove the protective film from the self-adhesive strip.
- Stick the tape to the window profile.
- Make sure the positioning is correct internally and externally (white label on the inside).
Appearance in the corner area
- The tape is butt-jointed at the corners and must be compressed longitudinally.
- Seal with flexible tape adhesive, WÜTOP film adhesive or ALL-IN-ONE connection adhesive, if available.
![]() | |
Colour | Anthracite |
Backing material | PUR foam |
Width | 74 mm |
Thickness | 7 mm |
Min./max. joint width for watertightness in driving rain | 7-18 mm |
Length of roll | 15 m |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -30 to 80 °C |
Min. resistance against driving rain (pressure)/conditions | 1050 Pa / in accordance with DIN 18542-BG1 |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Stress group | MF1 |
Ultraviolet resistance | Yes, when installed to be resistant to driving rain |
Air permeability | 0 m³/hm |
Resistance against | Weather, with rain-tight installation |
Heat conductance λ | 0.048 |
Heat conductance λ conditions | in accordance with DIN 52612 |
Shelf life from production/conditions | 18 Month / at 1°C to 20°C |
