Welcome to Würth Belux Only for professionals

VKP TRIO 600 sealing tape standard

SEALTTPE-RAL-VKP-TRIO600-84/5-10MM-14M

Art.-no. 0875488405

EAN 4099618452123

Individual price display after login
VKP TRIO 600 sealing tape standard

Art.-no. 0875488405

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impregnated, pre-compressed multi-functional sealing tape for complete sealing of the joints of windows and doors.

Replaces 3 conventional products


  • Covers multiple work steps and therefore saves a lot of time.

  • Thermally insulating, sound-insulating and air-tight with just one product.

  • Replaces three conventional products and therefore significantly reduces the amount of material stored.


Resilient and water vapour permeable


  • Additionally impregnated on the inner side for a vapour pressure gradient from indoors to outdoors.

  • Seals against driving rain up to 600 Pa.

  • UV-resistant and weather-proof.
Notice
  • Expansion speed depends on temperature.

  • Store in a cool location during hot weather.

  • Store in a warm location during cold weather.

  • Perform adequate tests when applying paints and sealants.

  • No interactions with commercially available plastering mortar.

  • The window is secured using spaced installation.

  • Please use VKP Plus for joints between solid components.

  • Façade joints under a heavy load must be sealed with VKP Plus.

  • We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.

Instructions
  • Clean any loose dirt from the substrates.

  • Cut off approx. 2 cm from the beginning and end of the tape.

  • Allow approx. 2 cm per metre of extra length when cutting the tape to size.

  • Remove the protective film from the adhesive strip and stick the tape to the window profile.

  • Make sure that the inside and outside are positioned correctly (light colour on the inside).

  • The tape is butt-jointed at the corners and must be compressed longitudinally.

  • In order to prevent leaks, seal with flexible tape adhesive, WÜTOP film adhesive or ALL-IN-ONE connection adhesive, if available.

Colour

Anthracite

Backing material

PUR foam

Width

84 mm

Thickness

5 mm

Min./max. joint width for watertightness in driving rain

5-10 mm

Length of roll

14 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-25 to 60 °C

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Ultraviolet resistance

Permanent

Air permeability

0.1 m³/hm

Resistance against

Weather, with rain-tight installation

Range of applications

Sealing

Shelf life from production/conditions

24 Month / at 5°C to 20°C, upright

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information