VERTYKO
Tool carrier for roofwork VERTYKO
TLCARR-HOLD-VERTYKO-ROOF-280X280X180MM
Art.-no. 0715930110
EAN 4062856302772
Register now and access more than 125,000 products
100 % plastic design resistant to shocks and extreme temperatures.
Discharge of fluids through the perforated bottom.
Tool carrier with four compartments.
The container is assembled and disassembled using the interlocking system and safety clip.
Spacer block for attachment to roof slat from 25 to 60 mm.
Consists of two interchangeable arms for different roof pitches: 20° to 45° and 45° to 60°.
Maximum load: 20 kg.
Min./max. working temperature: -20°C to +70°C.
It is possible to place a bucket (not supplied) for cement/mortar inside the Vertyko within the maximum load limit of 20 kg.
Datasheets(X)
Height (C) | 180 mm |
Width (A) | 280 mm |
Depth (B) | 280 mm |
Material | Plastic |
Product weight (per item) | 2.200 kg |
Load capacity | 20 kg |