VEHICLE EQUIPMENT V3 TGE CRAFTER L3H3
ORSY-mobil vehicle equipment V3, 25 pcs
VEHEQUIP-COMPLETE-V3-22PCS
Art.-no. 0963560551
EAN 4065233006201
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This vehicle equipment is pre-assembled and ready to be installed. The price does not include the cost of installation by a technician. For more information, please contact orsy-mobil@wurth.be.
Product information
Datasheets(X)
Number of pieces | 22 PCS |
Construction width | 1390 mm |
Construction depth | 382 mm |
Height | 1580 mm |
Surface | Lacquered |
VEHICLE EQUIPMENT V3 TGE CRAFTER L3H3 including:
1
x
Description:
For versatile storage options
Quantity:
1
x
1
x
Description:
For versatile storage options
Quantity:
1
x
1
x
Description:
Including plastic storage boxes
Quantity:
1
x
1
x
Description:
As end element for in-vehicle equipment
Quantity:
1
x
1
x
Description:
For stabilising side stands
Quantity:
1
x
2
x
Description:
For fastening the support frame to the vehicle floor
Quantity:
2
x
2
x
Description:
Suitable for all modular blocks
Quantity:
2
x
4
x
Description:
To stabilise the vehicle equipment
Quantity:
4
x
2
x
Description:
In 30 mm multi-grid
Quantity:
2
x
2
x
Description:
In 30 mm multi-grid
Quantity:
2
x
1
x
Description:
Includes plastic storage boxes with opening flap
Quantity:
1
x
1
x
Description:
Width: 266 mm; Length: 1386 mm
For load securing
Quantity:
1
x
2
x
Description:
Width: 376 mm; Length: 1345 mm
For load securing
Quantity:
2
x
1
x
Description:
Width: 325 mm; Length: 1347 mm
For load securing
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).