VDO tyre pressure control system sensor
Tyre pressure control system sensor 65644-67/4037
SENSO-ORIG-TYRPRES-VW PASSAT-NEW BEETLE
Art.-no. 0879950011
EAN 4053479084060
Register now and access more than 125,000 products
Datasheets(X)
Sensor manufacturer | VDO |
Suitable for rim type | Aluminium, Steel |
Manufacturer article number | VDO S180014701Z |
Schrader comparison number | 65644-67/4037 |
Suitable for valve-hole diameter | 11.3 mm |
Tightening torque – union nut according to manufacturer's specifications incl. tolerance | 8 Nm |
Transmission frequency | 433.92 MHz |
Type of rechargeable battery/battery | Lithium |