VDO tyre pressure control system sensor
Tyre pressure control system sensor 65767-67/4026
SENSO-ORIG-TYRPRES-HYUNDAI-KIA
Art.-no. 0879950024
EAN 4053479084107
Register now and access more than 125,000 products
Datasheets(X)
Sensor manufacturer | VDO |
Suitable for rim type | Aluminium, Steel |
Manufacturer article number | VDO S180014820Z |
Schrader comparison number | 65767-67/4026 |
Suitable for valve-hole diameter | 11.3 mm |
Tightening torque – union nut according to manufacturer's specifications incl. tolerance | 8 Nm |
Transmission frequency | 433.92 MHz |
Type of rechargeable battery/battery | Lithium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!