VDE junction box WFK 2 with self-sealing, soft membrane entry points
WRJC-VDE-WFK2-IP65-EXFSTNGLUG-93X93X54MM
Art.-no. 0975050122
EAN 4050641882769
Register now and access more than 125,000 products
- Large connection area
- Very robust (impact resistant and unbreakable)
- Plastofast stainless steel screws for a secure cover fit
Datasheets(X)
Protected installations outdoors according to DIN VDE 0100-737, indoors
![]() | |
Type description | WFK 2 |
Colour | Light grey, similar to RAL 7035 |
Length x width x height | 93 x 93 x 54 mm |
Max. cable cross section | 4 mm² |
Design | Empty, with external connection tabs |
Number of cable entries | 7 PCS |
Number of cable entries floor | 1 PCS |
Min./max. sealing range | 2-16 mm |
Impact resistance | IK07 |
IP protection class | IP 65 |
Nominal voltage | 690 V/AC |
Material | PS - Polystyrene |
Halogen-free | Yes |
Silicone-free | Yes |
Min./max. temperature conditions | -25 to 40 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
