Welcome to Würth Belux Only for professionals

VDE insulated multi-socket pliers, 250 mm, 1000 V

Adjustable VDE pliers
WTRPMPPLRS-VDE-1000V-L250MM

Art.-no. 071402 600

EAN 4062856255047

Individual price display after login
VDE insulated multi-socket pliers, 250 mm, 1000 V

Art.-no. 071402 600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

7-position opening adjustment.
  • Complies with standard DIN ISO 8976 IEC 60900 DIN EN 60900.

  • The insides of the jaws are hardened to approx. 61 HRC, providing secure clamping and high resistance to wear.

  • Material: Chromium-vanadium steel, die-forged and hardened.

  • Total length: 250 mm

  • Maximum opening: 33 mm

  • Jaw width: 8 mm

  • Capacity:

Nut from 5 to 36 mm


Tube up to 1.5 inches

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

250 mm

Length of gripping jaws (E)

34 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Material of handle

ABS - Acrylonitrile butadiene styrene

Standards

DIN 60900

Width of clamping jaw (B)

8 mm

Jaws thickness (C)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information