VDE cable junction box 2K-W12
JC-VDE-GREY-IP55-80X80X37MM-(2K-W12)
Art.-no. 0975050410
EAN 4062856415359
Register now and access more than 125,000 products
- With external fastening tabs with cross hole and slotted hole for subsequent corrections.
- Installation possible by means of cable ties, e.g. on cable trays.
- For cables up to 7x1.5 mm²/5x2.5 mm².
- Made in Germany.
Datasheets(X)
Colour | Light grey |
Length x width x height | 80 x 80 x 37 mm |
Number of cable entries | 14 PCS |
Number of cable entries floor | 2 PCS |
Min./max. sealing range | 8.2-12.2 mm |
Impact resistance | IK07 |
IP protection class | IP 55 |
Protection class | Protection class II/protective insulation |
Nominal voltage | 400 V/AC |
Material of top section | Polyethylene |
Material of bottom section | Polypropylene/thermoplastic elastomer |
Flammability | Self-extinguishing as per UL94 HB |
Flame-retardant | 650°C |
Halogen-free | Yes |
Silicone-free | Yes |
Ultraviolet resistance | No |
Min./max. temperature conditions | -25 to 35 °C |