VDE 1/2 inch reversible ratchet tool
VDE reversible ratchet fully insulated DIN 7449
RTCH-ISOLATED
Art.-no. 0714003370
EAN 4045989070367
Register now and access more than 125,000 products
- Quick release thanks to safety lock button
- Reversing lever for clockwise and anti-clockwise rotation
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Height | 65 mm |
Drive type | Outer square |
Standards | EN 60900, DIN 7449 |
Length (L1) | 245 mm |
Handle diameter (D1) | 27 mm |
Drive | 1/2 inch |
