Welcome to Würth Belux Only for professionals

VASELINE In pot

Vaseline can
VASELINE-CAN-1000G

Art.-no. 0893890001
EAN 4053479885919
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Acid-free maintenance and protection grease


Temperature resistance:


  • -20°C to +45°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For maintenance and protection against rust and corrosion of metals, such as (gardening) tools, nuts and bolts, hinges and battery terminals

InstructionsStore well sealed in a dry, cool, frost-free place.

Contents

1000 ml

Chemical basis

Acid-free vaseline

Density

1 g/cm³

Density/conditions

1 g/cm³ / at 23°C

Density conditions

at 23°C

Colour

Light yellow

Container

Bucket

Min. temperature conditions

-20 °C

Max. temperature conditions

45 °C

Min./max. temperature conditions

-20 to 45 °C

Shelf life from production

36 Month

Shelf life from production/conditions

36 Month / cool, dry and frost-free storage area. Keep the container tightly closed

Weight of content

1000 g

Product weight (per item)

1000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information