Welcome to Würth Belux Only for professionals

VARIFIX® triangular bracket for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)

VARIFIX triangular tab steel hot dip galvanized
3ECKLA-PRFL36/41-TZN

Art.-no. 0862900525

EAN 4050382429834

Individual price display after login
VARIFIX® triangular bracket for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)

Art.-no. 0862900525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

36 x 36 mm, 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm

Limb length (L)

106 mm

Limb length 2 (L)

106 mm

Thickness (t)

6 mm

Surface

Hot dip galvanized

Material

Steel

Elongated hole length (LL1)

30 mm

Elongated hole length 2 (LL2)

25 mm

Elongated hole length 3 (LL3)

50 mm

Elongated hole width (LB1)

11 mm

Elongated hole width 2 (LB2)

11 mm

Elongated hole width 3 (LB3)

11 mm

Hole distance (LA)

46 mm

Product weight (per item)

23.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information