VARIFIX® parallel connector
VARIFIX parallel connector
HADJ-PCONNECTOR-M10
Register now and access more than 125,000 products
- Bridging of large height differences, especially with heavy pipe and ventilation suspensions.
- Simple, stable connection of two threaded rods.
- Recom. load capacity: max. 0.8 kN with fully screwed-in rod
![]() | |
Permissible load | 0.8 kN |
Material | Die-cast zinc |
Suitable for threaded rods | M10 |
Height (B) | 35 mm |
Width (A) | 35 mm |
Weight | 20 g |
Elongated hole width | 10 mm |
Elongated hole length/ elongated hole width (L1 x L2) | 20 x 10 mm |
Diameter of hole (D) | 10 mm |
Elongated hole length | 20 mm |
Datasheets(X)