Welcome to Würth Belux Only for professionals

VARIFIX® C-mounting rail 41/128, unperforated

VARIFIX C-dbl pr. 41/128 sendz. zc-pl stl, unperf.
DBPRFL-C-41/128-ST2,5-6M
VARIFIX
C-Montageschiene

Art.-no. 0862001340
EAN 4056807238944

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Various mounting options with extensive system components

Unique geometry with new clinch connection


No rust-prone welding points



Stamped toothing


Increased sliding forces



Visually clean solution with no sharp edges


thanks to the use of cover caps



Easier alignment of the rails


using lateral graduation lines



Sound-absorbing components for every rail size



Heavy load


thanks to favourable profile cross-sections



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

41 mm

Height (H)

128 mm

Material thickness (t)

2.5 mm

Width of mouth (BÖ)

22 mm

Rebate height (HF)

7.5 mm

Rail length (L)

6 m

Surface

Sendzimir galvanized

Weight per meter

6800 g

Fire protection certified

Yes

Material

Structural steel, S320GD, EN 10326

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information