V-block transmission jack attachment
ATTCH-TRANSMISSJACK-PRISMA
Art.-no. 1952001527
EAN 4068362111129
Register now and access more than 125,000 products
- High-quality transmission jack attachment with polyurethane coating for increased durability and a longer service life
- Ideal as an assembly aid, suitable for all standard transmission jacks with a piston rod in a standardised diameter
- Robust with a high load capacity for lifting heavy loads safely
- Resistant to oil and fuel for use in demanding workshop environments
- Compact design for easy handling and storage
Datasheets(X)
The V-block transmission jack attachment is ideal for safely and efficiently lifting and positioning transmissions in workshops and automotive workshops.
Material | Polyurethane coated |
Max. load capacity | 500 kg |
Adapter diameter | 30 mm |