Welcome to Würth Belux Only for professionals

Unprinted/neutral key pouch

KEYPOUCH-EASY-BLCK-UNPRINTED

Art.-no. 0824511000

EAN 4068362741081

Individual price display after login
Unprinted/neutral key pouch

Art.-no. 0824511000

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wide selection of neutral key pouches
  • Different materials

  • Various designs and sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fleet management

Design

Unprinted

Colour

Black

Width

80 mm

Length

115 mm

Thickness

0 cm

Material

Synthetic leather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information