Welcome to Würth Belux Only for professionals

Universal steering arm clamp

Steering link holding down clamp universal
CTRLLEVER-HOLD-DOUBLESIDE

Art.-no. 1952003700

EAN 4058794071078

Individual price display after login
Universal steering arm clamp

Art.-no. 1952003700

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pushing down, positioning and securing steering arms
  • Creates maximum clearance for repair work without the need for loosening or removal of other axle components

  • Overcomes even high levels of counter-tension on the steering arm with minimal force and prevents damage to the dust boot on the supporting joint

  • Pulling spindle can be actuated manually or with a screwdriver

  • Support feet (for art. no. 1952003700) or support foot (for art. no. 1952003701) can be moved sideways and secured depending the design of the support frame

  • Belt straps ensure safety and protect components

  • Eliminates the need for a second person during installation and removal and is quick to install
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Universal application for the installation and removal of axle parts from cars up to vans

  • Facilitates removal of the damper unit from the clamping bore

  • No tilting when positioning the supporting joint pin on the axle

  • Optimal clearance when working on the drive shaft etc.

Product weight (per item)

11.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information