Welcome to Würth Belux Only for professionals

Universal soft rubber hammer

HAM-BDYWRK-SFT-RBR

Art.-no. 1952001602

EAN 4068362301346

Individual price display after login
Universal soft rubber hammer

Art.-no. 1952001602

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bodywork soft rubber hammer with optimal combination of robustness and flexibility

Gentle working


  • Soft, elastic rubber hammer ideal for working on sensitive surfaces

  • Minimises damage to components that are easy to scratch or break due to improved impact absorption


Gentle application and maximum damping


  • Particularly effective impact damping due to newly developed hexagonal hammer head with permanently elastic filler

  • The special design of the hammer head significantly reduces the risk of scratches and breaks

  • Ideal for sensitive materials and precise applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for gentle work on sensitive surfaces, especially in bodywork tasks, vehicle construction and repair work where precise and gentle handling is required

  • Ideal for applying trim strips, working on roof rails and for seating and upholstery work

Material

Polypropylene, polyethylene, steel

Length

260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information