Universal holder Ø 7 mm
Universal holder G 7 mm stainless steel snap ring
HOLD-BIT-SLEV/SNAPRG-7,0-1/4IN-L46MM
Art.-no. 0614176671
EAN 4011231509206
Register now and access more than 125,000 products
Non-magnetic holder for screws in metallic environment.
Magnets would attract swarf.
Datasheets(X)
Drive | G 7 mm |
Drive type | Slot |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 46 mm |