Welcome to Würth Belux Only for professionals

Universal beam clamp

SPRTCLIP-30/15-(CLR5-20MM)-H73MM-L400MM

Art.-no. 0862501002

EAN 4056807174204

Individual price display after login
Universal beam clamp

Art.-no. 0862501002

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Installation of pipes, cable trays, lighting etc., without the need for drilling or welding
  • For the installation of ventilation ducts, hot water, lighting, raceways or any other suspension on an IPN metal beam

  • 2 to 12-mm thick for 27/18

  • 2 to 20-mm thick for 30/15

  • Support rail profile

27/18


30/15


  • Use with J hooks, M6, M8, M10 threaded rods, ropes, sanitary ware clamps, cable ties

  • Graduated support rail with end plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Electricity: installation of cable trays, lighting


Sanitary ware: heating, pipe assembly

Material

Aluzinc structural steel, 1.0242

Surface

Sendzimir galvanized

Permissible load

340 N

Diameter of hole (RL)

10 mm

Length (L)

400 mm

Height (H)

15 mm

Width (B)

30 mm

Max. grip range

20 mm

Product weight (per item)

2500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information