Welcome to Würth Belux Only for professionals

Underlay membrane and roof protection film WÜTOP® Trio

Joist and roof protection film, WÜTOP Trio
ROOFUNDRLAYSTR-TRIO-L50M-W1,5M-75SM

Art.-no. 0681001001

EAN 4024835914918

Individual price display after login
Underlay membrane and roof protection film WÜTOP® Trio

Art.-no. 0681001001

Individual price display after login
Quantity
PU
x 75 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

All-round roof protection film

Variety


Available in 3 designs (without adhesive strip, with adhesive strip and with two adhesive strips).



Technology


3-ply, polypropylene-based roof protection film with monolithic functional membrane.



Safety


PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its 3-ply structure.



Saves time and money


Easy and fast installation thanks to integrated adhesive strips (SK and 2SK).


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

145 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Weight of roll

11.5 kg

Number of rolls per pallet

20 PCS

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.1 m / in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

208 N

Resistance to tear propagation (transverse)

228 N

Longitudinal tensile force per 50 mm

270 N

Transverse tensile force per 50 mm

220 N

Suitable as preliminary roofing for slate

4 Weeks

Suitable for makeshift roofing/makeshift coverage

4 Weeks

Ultraviolet resistance

Max. 6 months

Building material class

E - Normally inflammable

watertightness of the seams

Passed

Design

Without self-adhesive strips

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
EURASOL® PE nail sealing tape

NLSEALTPE-PE-3X60MM-30M

Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
x 5 pcs
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W3,0M-150SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 150 m2
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-2SK-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information