Welcome to Würth Belux Only for professionals

USB stick with W.EASY software

USB-STCK-1-W.EASY-32GB

Art.-no. WW05900101

EAN 4056807671147

Individual price display after login
USB stick with W.EASY software

Art.-no. WW05900101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

W.EASY installation on USB stick is always ready for use
  • Simple installation of the W.EASY software on the computer thanks to USB stick

  • Can also be used on devices without a DVD/CD drive

  • Different language versions are available
Notice

Similar to image. USB A port is required on the computer. When using an external computer, ensure full functionality (no hardware conflicts and all drivers installed).


Please take into account the W.EASY system requirements, see text table.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installing the W.EASY software in the desired language version.

Language

German, French, English, Czech, Italian, Dutch

Height

9 mm

Width

20 mm

Length

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information