UNC blade nut
DIN 608 steel 10.9 plain UNC
SCR-CS-SQUAR-DIN608-10.9 UNC 1" X4"
Art.-no. 022891 4
EAN 4045989917884
Register now and access more than 125,000 products
Datasheets(X)
Agricultural hardware: for grader blades, public works machinery.
![]() | |
Thread type x nominal diameter (d1) | Thread measured in inches1 |
Length (l1) | 4 in |
Standards | DIN 608 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
Thread type | Thread measured in inches |
