Welcome to Würth Belux Only for professionals

Tyre/wheel ID sticker

Wheel and tyre labelling sticker
STCK-F.WHL/TYRLBL

Art.-no. 0824010034

EAN 4052703031535

Individual price display after login
Tyre/wheel ID sticker

Art.-no. 0824010034

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Very good sticking properties on the tyre surface structure thanks to special adhesive

  • Aluminium-coated reverse side prevents substances in the tyre from penetrating the label/migrating to the surface

  • Label suitable for use with ballpoint pens and permanent markers

  • Universal label; pre-printed for use on any tyre, FL/FR/RL/RR
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, White

Length

120 mm

Width

80 mm

Material

PE - Polyethylene

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wheel/tyre tag attachment to valve

ATTCH-F.WHL/TYRTRAIL-VLVE

Wheel/tyre archiving system for attachment to valve
x 100 pcs
Wheel/tyre tag loops

COMPLSA-F.WHL/TYRTRAIL-LOOP-110CM

Quick and clear assignment of tyre set to vehicle.
x 50 pcs
Wheel/tyre tag loops

COMPLSA-F.WHL/TRTRAIL-LOOP-80CM

Quick and clear assignment of tyre set to vehicle.
x 100 pcs
Cotton bag for wheel bolts, unprinted

CTNBG-F.WHLBLT-UNPRNT-BLCK

Robust design with double pull cord
x 50 pcs
Mirror tag

MRORTRAIL-F.TYRCH

Tag with the reminder "Tighten wheel nuts"
x 100 pcs
Customer service sticker

CUSTOMSERVSTCK-TIRES-250PCS

Informs and reminds vehicle owner of the next workshop visit
x 1 pcs
Speed sticker for winter wheels

SPSTCK-(MAX-190KM/H)

Informs customer of the maximum permissible speed for the relevant tyre type
x 100 pcs
Speed sticker for winter wheels

SPSTCK-(MAX-210KM/H)

Informs customer of the maximum permissible speed for the relevant tyre type
x 100 pcs
Speed sticker for winter wheels

SPSTCK-(MAX-240KM/H)

Informs customer of the maximum permissible speed for the relevant tyre type
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information