Welcome to Würth Belux Only for professionals

Tyre pressure monitoring system EZ sensor GO With aluminium valve

Tyre pressure monitoring system EZ Sensor GO
SENSO-UNI-TYRPRES-EZ-GO-ALU-SILV

Art.-no. 0879960100

EAN 4065746271684

Individual price display after login
Tyre pressure monitoring system EZ sensor GO With aluminium valve

Art.-no. 0879960100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Programmable for almost all car brands and models

Install and ready to go


  • For Mercedes and BMW models, the sensors just need to be fitted

  • No programming is necessary due to vehicle models already being pre-programmed


Easy programming for other vehicle manufacturers


  • The sensors are compatible and programmable with almost all vehicle models


Suitable for the most common steel and light alloy wheel rims


  • Supports the position-dependent pressure value display in the vehicle

  • Meets OEM requirements
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of valve

Aluminium

Min. valve angle

0 Degree

Max. valve angle

40 Degree

Transmission frequency

433 MHz

Max. speed

300 km/h

Tightening torque – union nut according to manufacturer's specifications incl. tolerance

8.0 Nm

Tightening torque – screw according to manufacturer's specifications incl. tolerance

0.25 Nm

Colour

Silver

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tyre pressure monitoring system, tool set for the professional installation of tyre pressure monitoring sensors

TRQTLSET-TPMS-13PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information