Type Z staples Plain A2 stainless steel
STPL-PN-Z-1.4301-W11,1MM-L40MM
Art.-no. 5089342000
EAN 4058794205022
Register now and access more than 125,000 products
Datasheets(X)
Box cladding, mounting gratings, furniture frames, cabinet production
![]() | |
Width (b1) | 11.1 mm |
Length (l1) | 40 mm |
Wire width | 1.35 mm |
Wire thickness | 1.57 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 777000 PCS |
Approval | EN 14592 |
