Type TB staples
Staple steel zinc plated type TB
STPL-PN-TB-(A2K)-10MM
Art.-no. 5089230002
EAN 4058794204087
Register now and access more than 125,000 products
Datasheets(X)
Furniture construction, upholstery work, attachment of insulation, frame construction, prefab construction, automotive industry, boat construction
![]() | |
Width (b1) | 4.95 mm |
Length (l1) | 10 mm |
Wire width | 0.65 mm |
Wire thickness | 0.95 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 9800000 PCS |
Approval | No |
