Welcome to Würth Belux Only for professionals

Type S staples

STPL-PN-S-(A2K)-L63MM

Art.-no. 5089380006

EAN 4058794205282

Individual price display after login
Type S staples

Art.-no. 5089380006

Individual price display after login
Quantity
PU
x 10000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Frame construction, partitions, furniture construction, attachment of film, insulation, packaging industry

Width (b1)

12.3 mm

Length (l1)

63 mm

Wire width

1.4 mm

Wire thickness

1.6 mm

Material

Steel

Surface

Zinc plated

Number per pallet

600000 PCS

Approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information