Type PF staples
Staple steel zinc plated type PF
STPL-PN-PF-(A2K)-12MM
Art.-no. 5089310002
EAN 4058794204735
Register now and access more than 125,000 products
Datasheets(X)
Attachment of roofing felt, insulation, roof protection film, film, furniture rear panels, upholstery work
![]() | |
Width (b1) | 10.6 mm |
Length (l1) | 12 mm |
Wire width | 0.5 mm |
Wire thickness | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Approval | No |
