Type KA staples
Staple steel zinc plated type KA
STPL-PN-KA-(ZN)-20MM
Art.-no. 5089250001
EAN 4058794204308
Register now and access more than 125,000 products
Datasheets(X)
For mounting gypsum plasterboards and gypsum fibreboards
![]() | |
Width (b1) | 5.9 mm |
Length (l1) | 20 mm |
Wire width | 0.8 mm |
Wire thickness | 1.3 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 2800000 PCS |
Approval | No |
