Type ETA-WP staples Plain stainless steel 1.4301, resin-coated
Staples, stainless steel 1.4301, ETA-WP type
STPL-PN-ETA/WP-SST-100MM
Art.-no. 5089720001
EAN 4056807359472
Register now and access more than 125,000 products
- Suitable for short, medium, long-term and permanent pull-out and shear stress in accordance with ETA-17/0631
- Specified minimum service life 50 years
- Minimum resin length 50% of staple leg
Datasheets(X)
Width (b1) | 26.7 mm |
Length (l1) | 100 mm |
Wire width | 2.08 mm |
Wire thickness | 1.8 mm |
Raw wire diameter | 2.0 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Approval | ETA |
RoHS-compliant | Yes |