Welcome to Würth Belux Only for professionals

Type AK staples

STPL-PN-AK-(ZN)-12MM

Art.-no. 5089390001

EAN 4058794205305

Individual price display after login
Type AK staples

Art.-no. 5089390001

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cabinet production, frame construction

Width (b1)

12.35 mm

Length (l1)

12 mm

Wire width

0.65 mm

Wire thickness

1.3 mm

Material

Steel

Surface

Zinc plated

Number per pallet

4500000 PCS

Approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information