Welcome to Würth Belux Only for professionals

Twist nipple, polyethylene

Twist nipple, PG, PE-LD
TWISTING SLEEVES PE GREW PG16 116GG

Art.-no. 0967891116

EAN 4038898750864

Individual price display after login
Twist nipple, polyethylene

Art.-no. 0967891116

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Use in installation areas without special requirements

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Connection thread (conduit thread)

PG 16

Design

Closed

Min./max. cable diameter

9-14 mm

Min./max. temperature conditions

-30 to 90 °C

Material

PE - Polyethylene

Halogen-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information