Twin-motor electric vacuum cleaner WH 2400.60
Twin-motor electric vacuum cleaner WH 2400.60
BIMOTOR VACUUM CLEANERS WH 2400-60
Art.-no. 0701115400
EAN 4050641422965
Register now and access more than 125,000 products
- Twin-motor vacuum cleaner with accessory holder
- Cold motors, 2-stage with reinforced windings and ceramic manifold for maximum longevity
- Non-marking wheels
- 5-m suction hose with a 10-m range
- DN 40 accessories kit
Datasheets(X)
Preparation of new and pre-owned vehicles
Air current | 340 m³/h |
Underpressure | 22 kPa |
Bin capacity | 60 l |
Max power | 2400 W |
Cable length | 8 m |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 70 dB |
IP protection class | IP 54 |
Length | 60 cm |
Width | 55 cm |
Height | 92 cm |