Welcome to Würth Belux Only for professionals

Turnbuckle with flat leaf bolts and jam nut DIN 1480 (open shape), steel S235JR, hot-dip galvanised

DIN 1480 hot dip galv. w. flat leaf bolts CE
TURNBCKL-BLT-DIN1480-S235JR-CE-HDG-M16-X

Art.-no. 0521000917

EAN 4062856235254

Individual price display after login
Turnbuckle with flat leaf bolts and jam nut DIN 1480 (open shape), steel S235JR, hot-dip galvanised

Art.-no. 0521000917

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Construction product with CE marking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wind, stabilisation and cross bracing in steel and wooden constructions

Standards

DIN 1480

Form

Open

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Design

With flat leaf bolt

Thread type x nominal diameter

M16

Eye diameter

16.5 mm

Turnbuckle-sleeve length

170 mm

Turnbuckle-sleeve width (internal)

20 mm

Turnbuckle-sleeve diameter

27 mm

Turnbuckle-sleeve width (external)

42 mm

Overall length of flat leave bolt

250 mm

Min. distance between centre of hole and centre of hole

452 mm

Max. distance between centre of hole and centre of hole

568 mm

Permissible load

37.86 kN

Construction product

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information