Welcome to Würth Belux Only for professionals

Turnbuckle closed form with welding ends

TURNBCKL-WELDONEND-DIN1478-A2K-L235-M12

Art.-no. 05210412

EAN 4062856070039

Individual price display after login
Turnbuckle closed form with welding ends

Art.-no. 05210412

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 1478, with weld-on ends, zinc-plated steel, blue passivated (A2K)
Notice

Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Diameter (d2)

18 mm

Diameter 3 (d3)

25 mm

Diameter 2 (d4)

10 mm

Length (l1)

125 mm

Length (of welding end) (l2)

150 mm

Standards

DIN 1478

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information