Welcome to Würth Belux Only for professionals

Turn signal LED 24 V universal

LED indicator, vibration-resistant
LAMP-INDICATOR-ADR-LOADINGPLAT-LED-24V

Art.-no. 081243 111

EAN 4038898439912

Individual price display after login
Turn signal LED 24 V universal

Art.-no. 081243 111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With waterproof and dustproof diode block

Long service life


LED technology



Resistant to vibrations



Includes 12 cm cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with 24-V on-board power supplies

Length

136 mm

Width

113 mm

Height

20 mm

Bore hole

6.5 mm

Cable length

12 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information