Welcome to Würth Belux Only for professionals

Try square for marking stairs

LEVL-LMET-H250-L400MM

Art.-no. 0695964800

EAN 4045989045990

Individual price display after login
Try square for marking stairs

Art.-no. 0695964800

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Try square for marking steps on masonry

  • Enables immediate calculation and reporting of the length of the stairs and the exact dimensions of the steps.

  • Supplied in practical plastic case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

450 mm

Height (H)

250 mm

Width (B)

255 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information