Truck wheel mounting aid and transport trolley
MNTAID-WHL-TRUCK
Art.-no. 1952001605
EAN 4068362504532
Register now and access more than 125,000 products
- Facilitates the transport and mounting of truck wheels through rolling, turning, lifting and lowering
- Can be operated by one person, enabling efficient working without additional assistance
- Rollers can be adjusted in three positions and adapt to different tyre sizes
- Ideal for use in service trolley due to compact design
- Lever is easy to remove to prevent damage to wheel bolts and expensive aluminium rims
- Extended rollers are especially ideal for wide tyres
- Supports wheel sizes of 6.5 inch to 22.5 inch in diameter
- High load capacity of max. 220 kg for heavy loads
Datasheets(X)
Ideal for use in workshops and in transport industry, to make it easier to mount and remove truck wheels and to ensure the safe transport of heavy loads.