Triple-motor electric vacuum cleaner WH 3600.78
WH 3600.78 triple-motor electric vacuum cleaner
TRIMOTOR VACUUM CLEANERS WH 3600-78
Art.-no. 0701115600
EAN 4050641422972
Register now and access more than 125,000 products
- Triple-motor vacuum cleaner with tiltable tank for effortless emptying at toilet height
- Cold motors, 2-stage with reinforced windings and ceramic manifold for maximum longevity
- Non-marking wheels
- 5-m suction hose with a 10-m range
- DN 40 accessories kit
Datasheets(X)
Preparation of new and pre-owned vehicles
Air current | 510 m³/h |
Underpressure | 22 kPa |
Bin capacity | 78 l |
Max power | 3600 W |
Cable length | 8 m |
Hose connection diameter | 40 mm |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 72 dB |
IP protection class | IP 54 |
Length | 60 cm |
Width | 55 cm |
Height | 98 cm |