Transport cover
Transport/furniture pack/protective cover
TRANCOV-2,0X1,5M
Register now and access more than 125,000 products
- The very durable moving cover with seams on 4 sides is cured with a flat combination overlock seam
- Thanks to its durability and wide range of applications, the cover can often be reused.
- The ceiling has a stable area density of 330 g/m2 and consists of 100% recycled fibre fleece
- Durable and reusable
For protecting surfaces and floors against damage and dirt from transport or storage
Length | 200 cm |
Width | 150 cm |
Colour | Anthracite |
Product weight (per item) | 990.000 g |
Material | 100% regenerated fibres |
Datasheets(X)